Global™ Slim Flammable Cabinets

Global™ Slim Flammable Cabinets

Global™ Slim Flammable Cabinets Provide The Same Durable Quality With A Slim Design!

Global™ Slim Flammable Storage Cabinets offer flammable liquid storage in less floor space. These slim cabinets can be used next to standard flammable cabinets to provide added storage or used alone in minimal spaces. Safety Cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved (Except 6 Gallon Cabinets). Superior all welded double-walled steel with 1-1/2" insulating air provide provides strength while the 18 gauge cabinet body and 14 gauge doors offer additional fire protection. These flammable safety cabinets have dual 2" air vents that can connect to exhaust system. Built-in grounding connector and leveling feet. Galvanized steel shelves have a 350 lb. shelf capacity and easily adjust on 2-1/2" centers.

Flammable cabinet base has a spill-proof door sill. Doors feature a self latching mechanism that engages 3-point locking without handle rotation. Highly visible trilingual warning sign on door helps warn personnel about possible danger. 4" hinges with sturdy brass hinge pins on each door provides extra strength and security. Flush, paddle handle protects passersby from accidental catching or banging. Flammable safety cabinets have a yellow powder coat finish and radius edges for safety. 10 Year Limited Warranty.

Slim Flammable Cabinets available in 2 door styles:
Manual Close Door will not close automatically.
Self Close Door automatically close only when fusible link melts at 165°F.


GAL. CAPACITY
  • GAL. CAPACITY
DOOR TYPE
  • DOOR TYPE
COMPARE OVERALL DIMENSIONS
GAL. CAPACITY W" D" H" ADJ. SHELVES DOOR TYPE IMAGE MODEL QTY PRICE
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
54.81.116.187:44