Best Value Drum Safety Storage Cabinets

Best Value Drum Safety Storage Cabinets

Eagle Drum Safety Cabinets Offer Safe And Secure Storage For Steel Drums.

Flammable safety cabinets are made using an all-welded steel body built with reinforced double walls. 1-1/2” insulating air space on top, bottom, back, sides and doors. 2” vent with fire baffle and cap. All doors on safety cabinets are self-latching for secure closure. Three-point key lock with button latches. Tri-lingual warning labels. 2” raised front sill helps prevent leaks. 350 lb. capacity galvanized steel shelf included with vertical cabinets. Horizontal drum cabinets include horizontal drum cradles. Haz-Mat cabinets include roller conveyors for ensure easy loading and unloading of drums. All steel cabinets meet NFPA Code 30 specifications and OSHA requirements.


GAL. CAPACITY
  • GAL. CAPACITY
TYPE
  • TYPE
STYLE
  • STYLE
DOOR TYPE
  • DOOR TYPE
COMPARE OVERALL DIMENSIONS ADDITIONAL SHELF
GAL. CAPACITY W" D" H" TYPE STYLE DOOR TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.81.127.81:46