Little Giant® Vertical Gas Cylinder Trucks

Little Giant® Vertical Gas Cylinder Trucks

Little Giant® Vertical Gas Cylinder Trucks Securely Store And Allow Safe Transport Of Bulky Gas Cylinders.

Little Giant® Vertical Gas Cylinder Trucks are made of solid all-welded steel with a durable gray powder coat finish for long lasting strength and dependability. Thick 7 gauge steel formed platform is reinforced with 1-1/2 inch square tubing and heavy duty 7 gauge steel gussets. Square tube uprights support 1/4 inch thick corral dividers. Heavy duty chain secures the cylinders during transport. 2 swivel and 2 rigid casters with 8 inch diameter phenolic wheels. Loop handle at swivel end. 24 inch depth, 48 inch height trucks are available in 6 and 8 Cylinder capacities measuring 50 and 60 inches in width respectively.


COMPARE DIMENSIONS
CAPACITY W" D" H" IMAGE MODEL QTY PRICE
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
54.224.184.251:44