Hughes® Portable Emergency Eye Face and Body Shower Unit STD-38G

Rollover image to zoom in

Click image to enlarge

Hughes® Portable Emergency Eye Face and Body Shower Unit STD-38G

Item #: WBB1372447

Expected ship date 01/31/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,104.17 Save up to 43%
Price: $1,203.00
Product Information
Customer Review
Product Q&A
Accessories
Hughes® Portable Emergency Eye Face and Body Shower Unit STD-38G

Portable Emergency Eye, Face and Body Shower unit. Incorporating an Optiflex Hand Shower with reinforced hose connected to a 4 gallon stainless steel cylinder. When pressurized to 87 psi via a Schraeder tire valve, this unit will deliver a copious quantity of water for 2 minutes

Product Specifications

    • BRANDHughes Safety Showers
    • DESCRIPTIONPortable Emergency Eye Face & Body Shower Unit
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • ACTIVATIONManual Hand Operation
    • FLOW RATE @ PRESSURE1.19 GPM
    • VALVEChrome Plated Brass
    • TEMPERATURE RANGE MIN35°F
    • FLOW RATE1.19 GPM
    • PRESSURE (PSI)114 PSI
    • LIMITED WARRANTY2 Years
    • MEETS ANSIANSI Z358.1
    • WEIGHT LBS. (FULL)41.8 (19 kg)
    • EYE/FACE WASH INLET--
    • CAPACITY GALLONS3.9 (14.76 l)
    • TEMPERATURE RANGE MAX95°F
    • WEIGHT LBS. (EMPTY)11 (5 kg)
    • MOUNT TYPEWall Mounted
    • TYPEEmergency Eyewash
    • GRAVITY FEDNo
    • MANUFACTURERS PART NUMBERSTD-38G
    • LENGTH INCHES8-5/8 (21.91 cm)
    • WIDTH INCHES8-5/8 (21.91 cm)
    • HEIGHT INCHES28-1/2 (72.39 cm)