Hughes® Emergency Eye/Face Wash Stations

Hughes® Emergency Eye/Face Wash Stations

Hughes Emergency Eye/Face Wash Stations Wash Away Irritants, Contaminants And Toxins In Accordance With ANSI Safety Standards.

Hughes Emergency Eye/Face Wash Stations feature twin spray heads with aerated diffusers to provide soft streams of water to quickly cleanse face and eyes. Constructed from galvanized steel, stainless steel, PVC and other materials for long lasting durability. Stations connect directly to existing plumbing for a dependable permanent water supply in emergency situations. Eyewash station styles include Wall Mount, Table Mount and Freestanding. Flow rates vary from 3.17 GPM to 7.93 GPM. Effective temperature range is 35°F to 95°F. Dimensions and color finishes vary by model.


COMPARE DIMENSION
DESCRIPTION MFG PART # LENGTH WIDTH HEIGHT FLOW RATE @ PSI IMAGE MODEL QTY PRICE
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
54.162.76.55:44