Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Decon Shower Systems

Decon Shower Systems

DQE® Shower Systems Are Designed For A Variety Of Chemical Decontamination Applications.

DQE® Shower Systems are made of steel or aluminum for long lasting durability. Features fully collapsible design for easy storage and portability. Configured to accommodate fully, semi and even non-ambulatory victims for enhanced versatility. Enclosure with translucent roof offers privacy and safety. Quick-connects for simple installation. Includes two vinyl carrying bags, shower, collection pool and elevation grids. 43 inch Length x 36 inch Width x 84 inch Height. Meets flow rates, spray pattern and other performance characteristics set by the ANSI/ISEA 113-2008 standard. Color is Blue. Package quantity is 1.


COMPARE DIMENSIONS
DESCRIPTION MATERIAL COLOR LENGTH INCHES WIDTH INCHES HEIGHT INCHES IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.144.50.90:44