Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 and 4 Arm Turnstiles

3 and 4 Arm Turnstiles

3 and 4-Arm Turnstiles Control The Flow Of Pedestrian Traffic In And Out Of Facilities.

3 and 4-Arm Turnstiles are constructed of stainless steel, polished brass and polished chrome with black finishing for long lasting durability and dependability. Available in a wide variety of types and dimensions to suit particular environment or application. For use in electric or mechanical units with locked or free style, left handed or right handed exit orientations. Models may include 3 mechanically fitted stainless steel arms, permanently lubricated bearings, locking and ratcheting components of hardened steel, hydraulic speed controls and chrome guide rails for portable models. 4-Arm Mechanical Turnstile available for optimum traffic flow control applications. Silent one-way clutch allows turnstile to rotate in one clockwise direction to be easily field adjusted to counter-clockwise. Meets ASTM standards. Styles are Electric Turnstile, Left Handed Free Exit, Mechanical Turnstile, One-Way Clutch and Right Handed Free Exit. Color finishes are Black, Polished Brass, Polished Chrome and Stainless Steel. Sizes vary per type. Package quantity is 1.


DESCRIPTION
  • DESCRIPTION
TYPE
  • TYPE
W"
  • W"
D"
  • D"
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION TYPE W" D" H" COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.198.147.221:46