Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IRONguard PSZ-SLM Portable Safety Zone, 100' Safety Orange Fencing

Rollover image to zoom in

Click image to enlarge

IRONguard PSZ-SLM Portable Safety Zone, 100' Safety Orange Fencing

Item #: WBB1922763

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,337.02 Save up to 3%
Price: $1,292.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
IRONguard PSZ-SLM Portable Safety Zone, 100' Safety Orange Fencing

The Portable Safety Zone design utilizes features representing the breakthrough in "ease of use" barrier systems.

Features:
  • Light weight and balanced for easy transportation by one operator
  • Robust construction in "safety orange" powder coated steel
  • The Portable Safety Zone comes complete with 100' safety orange fencing, 4 posts, 4 rubber base pads and 4 magnetic fence clips
  • The unique fence locking system ensures a sturdy fence assembly
  • Easily fits through 30" doorways
  • Suitable for both indoor & outdoor applications on smooth surfaces
  • Optional LED beacons create a clear awareness of the Portable Safety Zone location in low light conditions
  • This is a Patent Pending design
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES1,200
    • LENGTH FEET100 (30.48 m)
    • HEIGHT INCHES48 (121.92 cm)
    • HEIGHT FEET4 (1.22 m)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDIRONguard
    • CONSTRUCTIONSteel Frame, Plastic Fence
    • DESCRIPTIONPortable Safety Zone PSZ-SLM
    • PACKAGE QUANTITY1
    • DIMENSIONS25"W x 27"D x 54"H
    • WEIGHT LBS256 (116.36 kg)
    • MANUFACTURERS PART NUMBER70-6030
    • INCLUDES100' Fence, 4 Posts, 4 Rubber Base Pads & 4 Magnetic Fence Clips
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.