Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Outdoor Security Fence Barriers

Outdoor Security Fence Barriers

Perimeter Patrol™ Security Barriers Create An Enclosed Space Or Linear Fence Panel For Outdoor Areas.

Security fences are great for crowd control, job site security, storage/transport pallet systems and more. Framing is made of 1-1/8" diameter x 19 gauge tubular steel. All panels include two galvanized clamps attached to each panel and 24"L x 9"W steel base plates. Safety yellow base plates allow floor anchoring for permanent installation. Chain Link Fences are made of 12 gauge, galvanized finished steel with 2-3/8" diamond openings. Chain link panels feature a horizontal support for added strength and rigidity. Welded Wire Fences are available in Galvanized, Black Powder Coat or Perimeter Patrol™ Black or Yellow Powder Coat finishes. Wire fences are made of 8 gauge wire in 2" x 4" welded mesh pattern. Perimeter Patrol™ Fences are reinforced with a vertical 1-1/8" square tube steel support for extra strength.

No Climb Panel is available in choice of Galvanized or Perimeter Patrol™ Yellow welded wire panel includes 2 panels and 4 connectors. Can be installed vertically. Wire Panel Wheel Kit converts a panel into a swing door for limited access to secure areas. Made of yellow powder coated steel for safety. Includes 20"L chain for security (lock sold separately).


STYLE
  • STYLE
COLOR
  • COLOR
CONSTRUCTION
  • CONSTRUCTION
W'
  • W'
COMPARE PANEL
STYLE COLOR CONSTRUCTION QTY CONSTRUCTION W' H' BASE QTY IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.90.119.59:44