Mobile Rolling Safety Post Barriers

Mobile Rolling Safety Post Barriers

Mobile Rolling Safety Post Barriers Are Used For Crowd Control Or Creating Restricted Areas.

Mobile Rolling Safety Post Barriers are made of heavy duty steel posts with solid cast iron bases for long lasting durability and dependability. Posts unscrew from the base for quick set up and storage. Wheeled base for easy movement in environments where barriers have to be set up and taken down regularly. Versatile 4 way connectivity. Rollabarrier® types have patented slow retract braking mechanism. Locking belt receivers prevent accidental release. Included belts are 7-1/2, 11 or 15 feet in length in wide selection of color combinations. Some belts include special messaging. Barriers are available with 38 and 40 inch posts and 13-1/2 or 14 inch diameter bases. Post colors are Black Wrinkle, Orange, Red, Yellow and Satin Chrome.


BRAND
  • BRAND
H"
  • H"
POST COLOR
  • POST COLOR
LENGTH FEET
  • LENGTH FEET
BELT COLOR
  • BELT COLOR
PRINT
  • PRINT
COMPARE POST BELT
BRAND H" DIA." COLOR BASE DIA." LENGTH FEET COLOR PRINT IMAGE MODEL QTY PRICE