Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Folding Dock Door Guard, Protects Door Tracks & Pallets/Fork Lifts, 36"L Arm, Yellow

Rollover image to zoom in

Click image to enlarge

Folding Dock Door Guard, Protects Door Tracks & Pallets/Fork Lifts, 36"L Arm, Yellow

Item #: WBB1519299

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $341.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Folding Dock Door Guard, Protects Door Tracks & Pallets/Fork Lifts, 36"L Arm, Yellow

Protect your shipping doors from punishing blows with our Dock Door Protectors. This 2-in-1 steel protector allows you to protect your door sin both the up or down position. In up position, they protect door tracks. In down position, doors are protected from pallets and fork lifts. Helps protects doors and door tracks in up or down positions. Schedule 40 Steel. Powder coated yellow finish. Each arm - 36" long. 5" x 7" base plate with three mounting holes. Easy to install.

Product Specifications

    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES12 (30.48 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDPost Guard®
    • CONSTRUCTIONSchedule 40 Steel
    • DESCRIPTIONFolding Dock Door Guard
    • INCLUDESTwo 5/8" x 4" Bolts
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY2
    • MANUFACTURERS PART NUMBERFDBL-36YLWB
    • TYPEFolding Arm
    • WEIGHT LBS26 (11.82 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.