Folding Traffic Barricade - 37

Folding Traffic Barricade - 37"H

Economy Plastic Folding Traffic Barricades Are Lightweight And Easy To Handle.

Traffic barricades are made with durable, lightweight polyethylene for easy handling and minimal vehicle damage. These safety barricades feature engineer grade reflective sheeting on both sides for safety. Top accepts Flashing Safety Light (sold separately). Modular design allows for easy replacement of components. Easy to set up and take down, lay flat and store. Panels measure 8"W x 24"L overall. Best Value Barricades are injection molded for strength. Measures 24-2/5”W x 42-3/5”H overall. Standard Barricades are structurally reinforced to increase stiffness and reduce bending or warping. Can be stacked up to 10 when folded to save space. Measures 37”H overall. Meets MUTCD standards and the crashworthy requirements of NCHRP 350.


COMPARE LEGS PANEL PRICE EACH
TYPE DESCRIPTION H" W" QTY. W" L" IMAGE MODEL QTY 1-3 4+
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
54.146.33.241:46