Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mayday Midland Walkie Talkies, C-99MD, 24 Mile Range, 22 Channels, 1 Pair

Mayday Midland Walkie Talkies, C-99MD, 24 Mile Range, 22 Channels, 1 Pair

Item #: WBB1038693

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $66.95
Product Information
Customer Review
Product Q&A
Mayday Midland Walkie Talkies, C-99MD, 24 Mile Range, 22 Channels, 1 Pair

Features:
  • Dual desk charger
  • AC wall adapter
  • Rechargeable battery packs
  • 24 mile range
  • 22 channels
  • Call alert
  • Channel scan
  • Auto squelch
  • Hi-Lo power
  • Box dimensions 11"W x 3"D x 9"H

Product Specifications

    • WIDTH INCHES11 (27.94 cm)
    • DEPTH INCHES3 (7.62 cm)
    • HEIGHT INCHES9 (22.86 cm)
    • COLOR FINISHBlack
    • BRANDMayday Industries
    • DESCRIPTIONMidland Walkie Talkies
    • MANUFACTURERS PART NUMBERC-99MD
    • RANGE24 Miles
    • WEIGHT LBS2.5 lbs
    • # CHANNELS22

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Midland Walkie Talkies

Your review: I have a 500,000 square foot warehouse where these are vital to keeping in touch with my crew. They are sufficient for my needs

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.