Motorola Talkabout MS350R Waterproof Rechargable Radio Pair

Rollover image to zoom in

Click image to enlarge

Motorola Talkabout MS350R Waterproof Rechargable Radio Pair

Item #: WB436636

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $138.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Motorola Talkabout MS350 Waterproof Rechargeable Radio

The Motorola MS350R is a high performance, ultra durable waterproof radio that's right for the extreme outdoors. With a range of 35 miles and packed with every possible feature, it's hard to believe such value at such competitive pricing. Its IP-67 standard withstands constant submersion of up to 1m for 30 minutes and repels the heaviest of rain droplets. The M350 also floats for easy recovery.

MS350 Features
  • Up to 35 Mile Range
  • Waterproof
  • 22 channel + 8 repeater channels, each with 121 privacy codes for 2,662 combinations
  • 27 hr. alkaline (3AA) or 9 hr. NiMH estimated battery life
  • Push-to-Talk (PTT) Power Boost
  • Vibracall™ vibrating alert
  • Qt (Quiet Talk) interruption filter
  • Built-in Flashlight
  • 11 Weather channels (7 NOAA) with alert feature
  • Backlit display
  • 10 Call Tones
  • LCD battery Meter
  • Advanced priority scan
  • Extra large button for gloves operation
MS350R Includes: 2 radios, 2 belt clips, 1 dual drop-in charger, 1 charging adapter and 2 NiMH rechargeable battery packs.

Product Specifications

    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BATTERYRechargeable NiMh Battery
    • BRANDMotorola
    • CONSTRUCTIONPlastic
    • DESCRIPTIONRecreational Radio
    • MANUFACTURERS PART NUMBERMS350R
    • MODELRecreational
    • POWERRechargeable NiMh Battery
    • RANGEUp to 35 Miles
    • STYLERechargeable
    • TYPETalkabout
    • # CHANNELS22
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Talk abouts

Your review: Very good model. Good at 1 mile range and very little static noise.

Is this review helpful?

Great

Your review: Great

Is this review helpful?

Heavier duty radios

Your review: These are heavier duty radios and will hold up better than other recreational brands we have used in the past. These can take being dropped and they are also waterproof which is nice in the outdoor environment that we work in. We tested them and the range is decent (most spots in our 126 acre park get clear reception. The only issue is when inside the metal shop building which can't be helped since the radio waves can't go through the metal. The nice feature is the vibration feature, which will still go off while in the metal building and alert you that someone is trying to call you. Then you can step outside the metal building and hear the call. The built in flashlight feature is a cool bonus.

Is this review helpful?

Plusses and minuses

Your review: Re-work the charger so that it and the LED indicators shut off automatically when the batteries are fully charged

Is this review helpful?

Sort by: 
1 ...

4 Results