Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown In Black

Utility Pro™ Enhanced Visibility L/S Twill Shirt, M, Navy

Rollover image to zoom in

Click image to enlarge

Utility Pro™ Enhanced Visibility L/S Twill Shirt, M, Navy

Item #: WBB1644864

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.94 Save up to 12%
Price: $ 48.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Utility Pro™ Enhanced Visibility L/S Twill Shirt, M, Navy

Features:
  • 55/45 Cotton-Poly Blend Infused With Dupont PTFE Fabric Protector
  • Wrinkle Resistant
  • Two Large Chest Pockets With Button Closure.
Documents

Documents are in PDF format

Product Specifications

    • COLORNavy with Stripes
    • BRANDUtility Pro™
    • DESCRIPTIONEnhanced Visibility L/S Twill Shirt
    • MANUFACTURERS PART NUMBEREV6502-M-NAVY
    • MATERIAL(S)Cotton Polyester, PTFE Fabric
    • PACKAGE QUANTITY1
    • SIZEM
    • TYPEEnhanced Visibility Work Shirt
    • CLOSURE TYPEButton
    • POCKETS2
    • CLASSNon-ANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.