Tingley® High Visibility Pants

Tingley® High Visibility Pants

Tingley® High Visibility Pants Are Used For Emergency Response, Roadway Construction, Railway Maintenance And Other Industrial And Commercial Worksites.

Tingley® High Visibility Pants are made of polyeurethane and polyester mesh for long lasting durability and breathability. Protective clothing provides four 360° horizontal 2" wide reflective stripes spanning each pant leg for increased safety and visibility. Features elastic waist with drawcord for customized fit. Conforms to ANSI/ISEA 107 Class E for design, color & reflectivity. Available styles with reflective tape are Class E, Class E Two-Tone, Icon Waterproof Breathable and Vision™ Pants. Available sizes range from S to 5XL. Colors are Black, Fluorescent Lime, Fluorescent Orange, and Fluorescent Yellow/Green.


DESCRIPTION
  • DESCRIPTION
SIZE
  • SIZE
COLOR
  • COLOR
COMPARE
DESCRIPTION SIZE COLOR MATERIAL(S) IMAGE MODEL QTY PRICE
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
23.20.179.211:46