Industrial Protective Aprons

Industrial Protective Aprons

Industrial Protective Aprons Are Used For Carpentry, Home Workshops, Restaurants, Meat Packing And Other Industrial Environments.

Industrial Protective Aprons are made of denim, vinyl, PVC and PVC/Polyester for long lasting durability and safety. Denim aprons are made of pre-shrunk denim for easy cleaning. Chest pocket with pencil holder and 1 hip pocket provides convenient storage for tools or instruments. Ccotton nylon ties have metal grommets. Vinyl aprons provide protection against most acids, alkalis, oils, fats, grease, soil and moisture. Available styles are 6 and 8 Mil Vinyl Apron with Die Cut, Raw Edge or Coat Apron, 8 Mil PVS Coat Apron with Sewn Edge or Coat Edge only, Denim Apron with Two Pockets, Utility Apron w/4 Pockets and SafetyFlex Apron. Apron lengths range from 32" -54". Apron widths range from 25" -50". Colors are Black, Blue, Clear, Green and White. Package quantities vary per style.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
LENGTH"
  • LENGTH"
WIDTH"
  • WIDTH"
COLOR
  • COLOR
COMPARE SIZE
BRAND DESCRIPTION LENGTH" WIDTH" THICKNESS MIL COLOR CONSTRUCTION PKG. QTY IMAGE MODEL QTY PRICE
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
54.198.185.195:44