Medium Duty Industrial Tricycle 350 lb Capacity Single Speed Coaster Brake Yellow

Medium Duty Industrial Tricycle 350 lb Capacity Single Speed Coaster Brake Yellow

Item #: WB269122YL

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,185.00
Product Information
Customer Review
Product Q&A
Accessories
INDUSTRIAL TRICYCLES
Medium Duty Industrial Tricycle with Rear Platform
Industrial tricycles provide a quick, easy & healthy way to move personnel & stock around large facilities & warehouses. Storage platform on rear makes moving items a breeze. Three-wheel design for stability and hand brakes for sure stopping. Made using a durable steel frame. Handles include comfort grips. Seat is height adjustable to accommodate personnel of varying heights. Tricycles have a 350 lb. capacity. Features a rear platform to store a large basket or box (not included). Allows easy transportation of large quantities of items. Rear platform measures 24"L x 14"W. Optional Baskets or Boxes (sold separately) offer convenient storage of items for transport. Note: Basket must be purchased in same order as tricycle. Easy assembly.

Product Specifications

    • LENGTH INCHES 70 (177.8 cm)
    • WIDTH INCHES 29 (73.66 cm)
    • HEIGHT INCHES43 (109.22 cm)
    • CAPACITY LBS350 (159.09 kg)
    • COLOR FINISHYellow
    • ASSEMBLYEasy Assembly
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERIBIKE-3-DCHH-Y
    • OPTIONOptional Basket
    • STYLEExecutive
    • WEIGHT LBS81 (36.82 kg)
    • WHEEL SIZE24"
    • BRAKEFront Caliper Brake / Coaster Brake
    • SPEED1-speed