AJC® Manton DM6-7 6V 7Ah Sealed Lead Acid Battery

Rollover image to zoom in

Click image to enlarge

AJC® Manton DM6-7 6V 7Ah Sealed Lead Acid Battery

Item #: WBB2148869

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.00
Product Information
Product Q&A

  • AJC® Brand replacement compatible with a Manton DM6-7 Sealed Lead Acid Battery
  • Voltage: 6V (6 Volts)
  • Capacity: 7Ah (7000mAh)
  • Terminals: F1
  • Chemistry: Sealed Lead Acid (AGM)
  • AJC® Brand Replacement Batteries
  • Length: 5.9 inches
  • Width: 1.4 inches
  • Height: 3.7 inches
  • Total Height with Terminals: 3.9 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Warranty: 12 Months

Product Specifications

    • BRANDAJC® Battery
    • VOLTAGE6
    • WEIGHT LBS2.4 (1.09 kg)
    • LENGTH INCHES5.9 (14.99 cm)
    • TYPESealed Lead Acid (AGM) (VRLA)
    • AMPS7
    • WIDTH INCHES1.4 (3.56 cm)
    • HEIGHT INCHES3.7 (9.4 cm)