Dual Pedestal Low Pressure Air/Water Reels

Dual Pedestal Low Pressure Air/Water Reels

Dual Pedestal Low Pressure Air/Water Reels Are Used For A Wide Variety Of Heavy Duty Applications.

Dual Pedestal Low Pressure Air/Water Reels are made of a heavy gauge reinforced steel reel, ball bearing spool supports and base, a field-tested swivel and corrosion resistant powder coat finish for long lasting durability. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Hose handles air or water, carries 300 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles and compact base mounts where space is limited. Hose lengths are 50', 75' and 100'. Color is Red. PSIs are 250 and 300. Dimensions vary per type. 2 Year Limited Warranty.


COMPARE HOSE
BRAND LENGTH I.D. PSI IMAGE MODEL QTY PRICE
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
54.225.20.19:46