Mounting, Swing Brackets & Pivot Bases

Mounting, Swing Brackets & Pivot Bases

Reelcraft™ Reel Accessories Are Used For A Variety Of Cord And Hose Reel Maintenance Operations.

Corrosion-resistant powder coated steel housing. Heavy-duty reinforced steel stamped guide arm. Permanently lubricated reels for long life. Roller Hose Guide Assemblies are for use with reels on cabinet door openings and for similar locations where sharp edges may damage hoses. Guides allow hoses to be pulled or retracted at any angle. Hose Bumpers prevent damage to rollers or nozzles. Made from solid molded rubber to ensure long life and non-slip grip. Hose Assemblies provide flexible connection between hose reel inlet and source of supply to prevent possible misalignment and binding. Pivot Bases align reels to the direction of the hose or cord run. May be mounted with reel upright or hanging. Universal Swing Brackets are made from steel with a durable baked-on powder coat finish. Bracket will pivot approximately 180°. Top Mounting Channels And Beam Clamps allow easy mounting to I-beam or overhead support. Mounting channels can be mounted end to end to mount three or more reels. Adaptor Assembly provides means for easy mounting with top channels and beam clamps.


COMPARE MANUFACTURERS
TYPE PART NUMBER IMAGE MODEL QTY PRICE
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
54.156.37.123:44