Wika® Pocan® Process Gauges With Monel® Wetted Parts

Wika® Pocan® Process Gauges With Monel® Wetted Parts

Wika® Pocan® Process Gauges With Monel® Wetted Parts Are Used For Use In Process Industries Such As Petroleum, Chemical, Energy And Plant Construction Or Contracting.

Gauges feature a Pocan® case made of fiberglass-reinforced thermoplastic for long-lasting durability and strength. Monel® wetted parts include K500 alloy Bourdon tube and M400 socket and end cap. Lower mount 1/2" NPT connection. Acrylic window is removable. White aluminum dial with adjustable black aluminum pointer. Silicone filled. Ambient operating temperature is -40°F to 140°F. Gauge size is 4-1/2”.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.162.218.217:44