Wika® Aluminum Safety Process Gauges With Copper Alloy Wetted Parts

Wika® Aluminum Safety Process Gauges With Copper Alloy Wetted Parts

Wika® Aluminum Safety Process Gauges With Copper Alloy Wetted Parts Are Used For Process Industries Such As Petroleum, Chemical, Plant Construction And More.

Wika® Aluminum Safety Process Gauges With Copper Alloy Wetted Parts are made of aluminum for long lasting durability. Three threaded bolts in back line up with existing standard panel hole patterns. Black painted aluminum case with hinged ring provides easy access to adjustable pointer. Lower back mount connection. Flat instrument glass window is removable. White aluminum dial and black aluminum adjustable pointer. Ambient operating temperature range is -40 to 140° F. Available gauge sizes are 4-1/2" and 6". Connections are 1/2" NPT or 1/4" NPT. Available in a variety of ranges.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.196.107.244:44