Weiss Process Pressure Gauges

Weiss Process Pressure Gauges

Weiss Process Pressure Gauges Offer The Benefit Of Field Filling Without Any Additional Kits Or Accessories.

Weiss Process Pressure Gauges are designed for severe service applications where operator safety is a factor. Gauges feature a solid wall separating the indicating dial from the bourdon tube and a blowout back to release from the case if the bourdon tube ruptures. Weiss Process Pressure Gauges are available with phosphor bronze/brass or 316 stainless steel internals, making them usedly suited for the requirements of the process, power, and chemical industries. Gauges are 4-1/2" and have 1/4" NPT (threaded) bottoms. Ranges vary from 0-30 PSI to 0-300 PSI.


COMPARE
TYPE RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.198.164.83:44