Weiss Tri-O-Meter Boiler Gauges

Weiss Tri-O-Meter Boiler Gauges

Weiss Tri-O-Meter Boiler Gauges Are Used For Use On All Types Of Hot Water Heating Systems.

Weiss Tri-O-Meter Boiler Gauges indicate water pressure, water temperature, and system head in feet of water. Available in a 2-1/2" dial with 1/4" NPT (threaded) rear connection, or a 3-1/2" dial with a 1/2" NPT lower or rear connection. Temperature ranges include 80-320°F and 60-260°F. PSI ranges up to 200.


COMPARE
TYPE RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.198.113.51:46