Dynamic Glycerine Filled Pressure Gages

Dynamic Glycerine Filled Pressure Gages

Dynamic Glycerine Filled Pressure Gauges Offer Accurate Measurements For High Vibration Levels And Dynamic Pressure Loads.

Dynamic Glycerine Filled Pressure Gauges have a wear-and-tear resistant stainless steel case and a phosphor bronze bourdon tube for long lasting durability. Large 2 -1/2" dial provides accurate, easy to read display. Dual Scale Psi & Bar and a Temperature Range of -40° to 180° F. Equipped with a brass connection (0-10,000 Psi), PSI varies. Port size is 1/4" NPT.


PORT SIZE
  • PORT SIZE
PSI
  • PSI
COMPARE MANUFACTURERS
PORT SIZE PSI PART # IMAGE MODEL QTY PRICE
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
54.225.20.19:46