Parker Push-Lok Plus Multi-Purpose Hoses-Various Colors Available

Parker Push-Lok Plus Multi-Purpose Hoses-Various Colors Available

Push-Lok Plus Multi-Purpose Hoses Are Used For Heating And Mechanical Applications.

Push-Lok Plus Multi-Purpose Hoses are made of heavy duty synthetic rubber for long lasting durability. Hoses feature 350 PSI Pressure Threshold, Synthetic Rubber Cover, MSHA Accepted Reinforcement and One Fiber Braid Hoses can be used for Air, Water and Oil Hoses have temperature ranges of Air: 158° F, Water: 185° F and Oil: -40° F to +257° F. Sold in 1 ft. and 50 ft. lengths. Maximum hose length for these products is 200 ft. 1 ft. size can be cut to order per feet. Hose colors are Black, Blue, Gray, Green, Red and Yellow.

This Item In Not Returnable.


COMPARE
HOSE ID" HOSE OD" LENGTH PRESSURE RANGE MIN BEND RADIUS HOSE COLOR PART # IMAGE MODEL QTY PRICE
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
54.80.198.222:44