Dynamic Low Speed High Torque Hydraulic Motor

Dynamic Low Speed High Torque Hydraulic Motor

Dynamic Low Speed High Torque Hydraulic Motors Provide Power Up To 8,053 Inch-Pounds Of Torque For Excellent Performance And Longer Service Life.

Dynamic Low Speed High Torque Hydraulic Motors are low weight advanced construction designed for high efficiency and long lasting durability. BMSY series motor uses advanced ROLORTORC™ gear set design with disc distribution flow and high pressure. Output shaft tapered roller bearings provide smooth operation during low pressure start up and high pressure operation. ISO 9000-2000 certified. Dual rotation-replacement crossover with Char-Lynn®104 Series. Torque varies. Available in 1/2" NPTF Port and 7/8 - 14" SAE Port.


COMPARE MANUFACTURERS
BRAND PORT SIZE PART # IMAGE MODEL QTY PRICE
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
54.196.69.175:46