ACDelco™ ANS601, 6" Palm Sander

ACDelco™ ANS601, 6" Palm Sander

Item #: WBB450497

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $162.95
Product Information
Customer Review
Product Q&A
AC Delco 6" Palm Sander, ANS601
  • Rear exhaust design
  • Ergonomic grip and trigger increase the comfort and control

Product Specifications

    • LENGTH7-7/8"
    • BRANDACDelco™
    • FREE SPEED (RPM)10,500 RPM
    • AIR INLET INCHES1/4" (.64 cm)
    • Sound Pressure Level (LpA)95.82 dB(A)
    • NET WEIGHT LBS1.87 lbs
    • Model NumberANS601
    • PAD SIZE6"
    • Orbit Diameter3/16"
    • AIR PRESSURE90 PSI (6.2 Bar)
    • AIR HOSE3/8" (10mm)
    • VIBRATION LEVEL M/SEC7.78
    • Sound Power Level (LwA)106.82 dB(A)
    • AIR CONSUMPTION2.6 CFM (74.0 I/min)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed