Exair 1102,  Mini Super Air Nozzle, FNPT 1/8, Zinc/Aluminum

Exair 1102, Mini Super Air Nozzle, FNPT 1/8, Zinc/Aluminum

Item #: WBB589694

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $47.95
Product Information
Customer Review
Product Q&A
Accessories
Mini Super Air Nozzle, FNPT 1/8, Zinc/Aluminum

EXAIR offers a complete selection of air nozzles suited to a wide range of blowoff, cooling and drying applications. These air nozzles have been engineered to provide a strong blast of airflow while minimizing air consumption and noise levels. They are available in many configurations and materials to suit the requirements of your application. These air nozzles use a small amount of compressed air to entrain large volumes of surrounding room air. EXAIR's award winning Super Air Nozzles™ have been engineered to provide the best performance. They are extremely efficient, producing a high thrust, concentrated stream of high velocity airflow with low sound levels and air consumption. The compressed air is ejected through holes located in recessed grooves that cannot be blocked or dead ended.

Applications:
  • Part Cleaning
  • Chip removal
  • Part Drying
  • Material conveying
  • Part Ejection
  • Fiber Conveying
  • Air Assist
Advantages:
  • Reduced Compressed Air Cost
  • 10 dBA Average Noise Reductions
  • Conserve Compressed Air
  • Compact
  • Improved Safety
  • Meets OSHA Noise Level Requirements
  • Meets OSHA Pressure Requirements
  • Improved Production

Product Specifications

    • LENGTH INCHES1.19 (3.02 cm)
    • BRANDExair
    • CONSTRUCTIONZinc Aluminum
    • MANUFACTURERS PART NUMBER1102
    • TYPEMini Super Air Nozzle
    • WEIGHT LBS0.05 (.02 kg)
    • MALE/FEMALE THREADFemale
    • PACKAGE TYPEBox
    • NOISE LEVEL (dB)71
    • CERTIFICATIONSCE Compliant
    • CFM10
    • @ PSIG80
    • AIR INLET NPT1/8"
    • DIAMETER1/2" Hex