Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quarter Inch 3 Way Valves for Pneumatic Cylinders

Quarter Inch 3 Way Valves for Pneumatic Cylinders

Quarter Inch 3 Way Valves for Pneumatic Cylinders Are Used For Space-Sensitive Industrial Fluid Management Applications.

Quarter Inch 3 Way Valves for Pneumatic Cylinders are constructed of forged brass, iron and stainless steel for long-lasting durability. Used for high-pressure industrial environments. Utilizes copper shading coils and weigh approximately 170 grams. Offers two separate positions: normally closed and normally open. Operates at any differential pressure level for versatility. Buna ""N"" diaphragms and seats allow for neutral fluids of up to up to 80°C (176°F) Provides direct acting valve action, IP65 and NEMA4 protection, NPT or BSP threaded connections, and shape B DIN 43650 encapsulated minicoils. Response time with air at 6 bar or 10 milliseconds. Used with electrical connections of 12V, 24V or 120V for battery or outlet operation. Models available for use with AC and DC power. Connection sizes are 1/8 in. and 1/4 in.. Connection type is NPT. Passive orifice sizes are 1.75 mm /0.069 inch and 2.25 mm /0.088 inch. Sizes vary per model.


COMPARE PASSAGE
CONNECTION SIZE" CONNECTION TYPE ORIFICE SIZE WAY KIT VOLTS IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.196.17.157:46