Dynamic JPLS-3000, Log Splitter Control Valve 1/2" NPT

Dynamic JPLS-3000, Log Splitter Control Valve 1/2" NPT

Item #: WBB537233

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 106.95
Product Information
Customer Review
Product Q&A
Model Jpls-3000 offers a hydraulically balanced, chrome plated spool and detent release pressure adjustable from 1000-2000 Psi. Recommended for system flow up to 25 GPM, the JPLS-3000 relief valve is adjustable up to 2500 Psi. Tandem center spool (in neutral position) both work ports blocked, the pump unloads to tank. Ideal for log splitter applications.

Product Specifications

    • BRANDDynamic Fluid Components
    • DESCRIPTIONLog Splitter Control Valve
    • CONSTRUCTIONCast iron
    • MANUFACTURER PART NUMBERJPLS-3000
    • GPMUp to 25 GPM
    • PSI1000-2000