Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pneumatic Air Control Valves B Series

Pneumatic Air Control Valves B Series



Specifications

  • B5 - 1.4 Cv; 1/4", 3/8 ports
  • Operating pressure: Vacuum to 145 PSIG
  • Solenoids: 1.2 watt, 15mm 3-Pin (DIN 43650C), Quick connect plug with flying leads, 12VDC to 240VDC Heavy Duty Conduit, Grommet
Features

  • Positive mechanical contact of the override knob assures actuation of valve, however, knob does not move during normal cycling
  • Hard coated override to resist harsh environments
  • Override return spring is stainless steel, for harsh environments
  • Heavy duty locking mechanism to maintain position


SERIES
VOLTAGE
COMPARE OPERATING MFR
SERIES FUNCTION WAY/POSITION PORTS FLOW VOLTAGE PART# IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.