4-Way Solenoid Actuated Valves

4-Way Solenoid Actuated Valves

Mead Piloted Solenoid Valves May Be Used In Individual Valve Applications Or Multiple Valves.

Mead Piloted Solenoid Valves provide 5-port connections and stackable with normally-closed spring return operation. Valves may be used in individual valve applications, or multiple valves may be assembled together on a manifold to share supply air and simplify the piping. Valves are equipped with a turning manual override. Valves are available in a variety of sizes and styles.


TYPE
  • TYPE
PORT SIZE
  • PORT SIZE
FLOW
  • FLOW
COMPARE
TYPE PORT SIZE FLOW PART # IMAGE MODEL QTY PRICE
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
54.226.33.117:46