4-Way Air Pilot Actuated Valves

4-Way Air Pilot Actuated Valves

Mead Air Piloted Valves Are Used For Individual Valve Applications Or Multiple Valves.

Mead Air Piloted Valves may be used in individual valve applications, or several may be assembled together on a manifold to share supply air which simplifies the piping. Valves are stackable and provide a 3-position closed center operation. Compatible with the M300M series manifolds. Valves are available with several port options.


COMPARE DIMENSIONS
PORT SIZE L" W" H" IMAGE MODEL QTY PRICE
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
54.159.113.182:46