Specialty PTO Valves

Specialty PTO Valves

Mead Specialty Valves Are Used For Mobile Equipment Applications.

Mead Specialty Valves may be used for 4-way directional control or as a 3-way pilot valve. Valves allow mobile equipment operations to avoid stall conditions, and interlock feature ensures the valve cannot be operated while vehicle is in motion. Reset port prevents simultaneous consumption of energy from equipment and moving vehicle. 35 PSI. Valves are available in a variety of styles.


COMPARE NECK MIN. PRESSURE
TUBE SIZE PORT STATE RESET FUNCTION DIA. FOR PANEL PORT TO RESET PORT FLOW PART # IMAGE MODEL QTY PRICE
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
54.144.29.233:44