Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
BI-TORQ® Automated Ball Valve Sizes 2

BI-TORQ® Automated Ball Valve Sizes 2" to 4"

BI-TORQ® 2-Way PVC Automated Ball Valves Are Used For Use In Chemical, Industrial, Irrigation, Or Pool And Spa Applications.

BI-TORQ® 2-Way PVC Automated Ball Valves come with both threaded and socket end options. They feature a full port, true union PVC ball valve with TFE seats and EPDM seals. Buna and Viton® seals are also available. The valve has a pressure rating to 235 PSI at a temperature rating of 73°F. Valve sizes range from 2 to 4 in. Valves come topped with electric or pneumatic actuators. Ports are 3-way and 2-way. Pneumatic Actuators available in Double Acting, Spring Return, On-Off and Modulating. End connections are Flange, Clamp, NPT, Socket and Tri-Clamp.


PORTS
  • PORTS
SIZE
  • SIZE
MATERIAL
  • MATERIAL
CONNECTIONS
  • CONNECTIONS
ACTUATOR
  • ACTUATOR
ACTUATION
  • ACTUATION
COMPARE # OF VALVE BODY END TYPE MANUFACTURERS
PORTS SIZE MATERIAL CONNECTIONS ACTUATOR ACTUATION PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.90.119.59:44