

 |
Browse Water Heaters (286 Items) |
|
 |
AO Smith GPHE-50 Vertex Water Heater Residential Power Vent Nat Gas 50 Gal. 76,000 BTU |
| |
|
 |
|
 |
|
 |
|
|
|
AO Smith GPHE-50 Vertex Water Heater Residential Power Vent Nat Gas 50 Gal. 76,000 BTU
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB299192
|
|
|
|
Price: $1,689.00
|
|
 |
Product Information |
 |
|
 |
Customer Reviews |
 |
|
 |
Product Q&A |
 |
|
|
 |
 |
| Avg. Review Rating: 5 Reviews |
 |
 |
 |
 |
 |
|
 |
 |
The more hot water you need, the more you need a Vertex water heater
Through an inspired blend of innovation, efficiency, and years of industry expertise, the Vertex power-vent gas water heater takes high-demand homes to the pinnacle of hot water availability. With its fully-condensing design, Vertex delivers continuous hot water - shower after shower, hour after hour, with 90% thermal efficiency. Plus, it's easy to install, with dimensions and installation requirements comparable to standard power-vent units
- Power-vent
- 90% thermal efficiency
- Sidewall and vertical vent options
- Includes Side Taps for Simple Installation in Combined Appliance Applications
- Vents with PVC,CPVC or ABS Pipe
- Complies with SCAQMD Rule 1121 and other air quality management districts with similar requirements
- DynaClean Inlet Tube
- 6-Year Tank / 6-Year Parts Limited Warranty
Check local and state building codes prior to installation.
Click for Manual Click for Spec Sheet
|
| Product Specifications |
| HEIGHT INCHES |
70-5/8 (179.39 cm) |
| CAPACITY GALLONS |
50 (189.27 l) |
| BRAND |
A.O. Smith |
| MANUFACTURERS PART NUMBER |
GPHE-50 |
| TYPE |
Natural Gas (NG) |
| WATER CONNECTION |
3/4 |
| VENT TYPE |
PVC |
| GAS CONNECTION |
-- |
| EFFICIENCY |
90% |
| BTU/HR INPUT |
76,000 |
| VENT SIZE |
2, 3, 4 |
| GAS TYPE |
Natural Gas |
| APPLICATION |
Residential Plumbing |
| DIAMETER INCHES |
22 (55.88 cm) |
|
|
|
|
 |
|
Customers Who Bought This Item Also Bought |
|
|