Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spacio 1-6000-001 Calmat Anti-Scale Water Treatment System

Rollover image to zoom in

Click image to enlarge

Spacio 1-6000-001 Calmat Anti-Scale Water Treatment System

Item #: WBB2019203

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $481.95
Product Information
Customer Review
Product Q&A
Spacio 1-6000-001 Calmat Anti-Scale Water Treatment System

Calmat is a unique alternative to water softeners that solves hard water problems without using chemicals or salt. Calmat works totally maintenance-free and is very simple to install, no tools or plumbing are needed. Calmat is an eco-friendly water treatment system that protects your piping system and appliances against scale deposits and rust. Calmat prolongs the lifespan of household appliances; less time and money spent on repairs and maintenance in your home. Calmat offers considerable savings in washing and cleaning agents and protects against lime-scale deposits on shower heads, sinks and faucets. The Calmat exclusive Electric-Impulse-Technology is based on the principle of physical water treatment; changing the crystallization process of the liquid calcium and this way the hard scale loses its adhesive power. Calmat works independently from the water velocity like other systems that use magnetic fields do. Calmat is suitable for all pipe materials.

Features:
  • High efficiency for your heating and hot water system and very low electricity consumption 4.3W
  • Retains important minerals in the water
  • Water pressure will be restored
  • Faster cleaning of kitchen and bathrooms
  • Typical findings are that shampoo and soap lather more, the hair feels softer
  • Certifications: C UL US

Product Specifications

    • GALLONS PER MINUTE13 (49.21 l)
    • WATTAGE4.3
    • VOLTAGE120
    • PIPE SIZE INCHES1-1/2 (3.81 cm)
    • MANUFACTURERS PART NUMBER1-6000-001
    • BRANDCalmat

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.