Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M Aqua-Pure AP2005-2, 5 Micron Double Length Hot Water Cartridge

3M Aqua-Pure AP2005-2, 5 Micron Double Length Hot Water Cartridge

Item #: WBB29778

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 33 ($1,054.35)

Price: $31.95
Product Information
Customer Review
Product Q&A

5 Micron Double Length Hot Water Cartridge (Pkg 15) - AP2005-2

Double high hot water applicable replacement cartridge. Ideal pre filter for high purity water filtration. Exceptional throughput, reduced processing time and reduced processing costs. Broad chemical compatibility. No media migration. Thermally bonded fibers create a rigid structure. Ideally suited for high stress applications.

DESIGN FEATURES: Bi-component sediment cartridge

Product Specifications

    • HEIGHT INCHES19-1/2 (49.53 cm)
    • COLOR FINISHWhite
    • DESCRIPTIONReplacement Cartridge
    • DIAMETER INCHES2-1/2 (6.35 cm)
    • TYPEHot Water
    • PACKAGE QUANTITY1
    • FOR USE WITHHot Water, Chemical, Backwash
    • MICRONS5
    • REDUCTION CLAIMSParticulate, Rust
    • BRAND3M Aqua-Pure
    • GALLONS PER MINUTE16 (60.57 l)
    • CONSTRUCTIONPolypropylene/Polyethylene Fiber
    • MANUFACTURER PART NUMBERAP2005-2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.