3M Aqua-Pure IL-IM-01, 10" Inline Chlorine Taste & Odor filter w/Quick Connects

Rollover image to zoom in

Click image to enlarge

3M Aqua-Pure IL-IM-01, 10" Inline Chlorine Taste & Odor filter w/Quick Connects

Item #: WBB29901

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $23.50
Product Information
Customer Review
Product Q&A
3M Aqua-Pure® 10" Inline Chlorine Taste & Odor filter w/Quick Connects - IL-IM-01The 3M Aqua-Pure® IL-IM-01 inline refrigerator/ice-maker filter helps reduce sediment and chlorine taste and odor from your drinking water and ice cubes. Ideal for refrigerators that do not include a water filtration system built-in. Can also be used for drinking fountains, coffee machines and drink dispensers.

Product Specifications

    • HEIGHT INCHES10-5/16 (26.19 cm)
    • CAPACITY GALLONS2500 (9463.53 l)
    • COLOR FINISHWhite
    • DESCRIPTIONIn-Line Icemaker
    • DIAMETER INCHES2-1/8 (5.4 cm)
    • PACKAGE QUANTITY1
    • GALLONS PER MINUTE0.5 (1.89 l)
    • CONNECTION TYPEPush
    • NSF CERTIFIEDYes
    • CONNECTION SIZE INCHES1/4 (.64 cm)
    • MANUFACTURER PART NUMBERIL-IM-01
    • REDUCTION CLAIMSCTO
    • MAXIMUM TEMPERATURE100
    • MAXIMUM PRESSURE125
    • BRAND3M™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed