Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
T316 Stainless Steel Two-Way & Three-Way Ball Valves

T316 Stainless Steel Two-Way & Three-Way Ball Valves

T316 Stainless Steel Two-Way & Three-Way Ball Valves Are Used For High Pressure Applications.

T316 Stainless Steel Two-Way & Three-Way Ball Valves are made of heavy duty stainless steel for long lasting durability. Valves feature Temperature Range of -65 to 350 degrees F, Standard Clamp and Weld Ends and Full Unrestricted Flow Valves are available in a variety of sizes with 800 or 1000 PSI Valve styles available are Full Port, T-Port and L-Port Ball Valves meet FDA and 3A requirements


TYPE
  • TYPE
STYLE
  • STYLE
SIZE
  • SIZE
PSI
  • PSI
COMPARE
TYPE STYLE SIZE PSI OVERALL L" IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.