Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Butterfly Valve Clamps

Stainless Steel Butterfly Valve Clamps

T304/T316 Stainless Steel Butterfly Valve Clamps Are Used For High Pressure Applications.

T304/T316 Stainless Steel Butterfly Valve Clamps are made of heavy duty T304 or T316 stainless steel for long lasting durability. Valve Clamps feature Temperature Range of Product 14-203 degrees F, Standard Weld or Clamp Ends and 109 PSI Butterfly Valves are available in Manual, Air Actuated or Air Actuated with two Micro switches and Solenoid Valve Sizes available are 1", 1-1/2", 2", 2-1/2", 3" and 4" Available seat materials are Vinton, Silicone or EPDM


SIZE
  • SIZE
TYPE
  • TYPE
SERIES
  • SERIES
STYLE
  • STYLE
COMPARE STAINLESS MANUFACTURERS
SIZE TYPE SERIES STYLE PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
23.20.248.132:44