Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fluidmaster 6102 Tank To Bowl Bolts & Gasket Kit

Rollover image to zoom in

Click image to enlarge

Fluidmaster 6102 Tank To Bowl Bolts & Gasket Kit

Item #: WBB796094

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8.92 Save up to 30%
Price: $ 6.20
Product Information
Customer Review
Product Q&A
Fluidmaster 6102 Tank To Bowl Bolts & Gasket Kit

Fluidmaster bolts, screws and gaskets are what you need to install or repair a rocking toilet. All bolts are made from solid brass, and all gaskets are made from high-quality rubber.

Product Specifications

    • LENGTH INCHES2-3/4 (6.99 cm)
    • BRANDFluidmaster
    • DESCRIPTIONBolts & Gasket
    • FOR USE WITHTank & Bowl Toilets
    • INCLUDESBolts, Screws, & Gaskets
    • MANUFACTURERS PART NUMBER6102
    • PACKAGE QUANTITY1
    • MOUNTING TYPETank To Bowl

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this gasket 3"

Question Asked By: Lynn , April 13, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.