Zurn Z1210-57 Neo Seal Closet Gasket Kit

Zurn Z1210-57 Neo Seal Closet Gasket Kit

Item #: WBB528151

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Zurn Neo Seal Closet Gasket 4" Dia.

Neo-Seal closet gasket kit including Neo-Seal gasket with adhesive on back and instructions. Simply remove the plastic on the bottom of the gasket to expose adhesive side and install. Gasket material is closed-cell Neoprene with resistance to water, petroleum products, chemical and similar substances and excellent resiliency to rotting.

Product Specifications

    • LENGTH INCHES5-1/2" (13.97 cm)
    • WIDTH INCHES1" (2.54 cm)
    • HEIGHT INCHES5-1/2" (13.97 cm)
    • COLOR FINISHBlack
    • BRANDZurn
    • CERTIFICATIONSNA
    • CONSTRUCTIONNeoprene
    • DESCRIPTION4" Dia.
    • GPHNA
    • MANUFACTURERS PART NUMBERZ1210-57
    • PSINA
    • VANDAL RESISTANTNA
    • WEIGHT LBS.5 lbs
    • CFMIAPMO, CSA, ASSE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed