Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acorn R2100-T-1 Blowout Jet Wall Mounted Toilet  W/Top Spud, Stainless Steel Finish

Acorn R2100-T-1 Blowout Jet Wall Mounted Toilet W/Top Spud, Stainless Steel Finish

Item #: WBB1045988

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,159.00
Product Information
Customer Review
Product Q&A
Acorn R2100-T-1 Blowout Jet Wall Mounted Toilet W/Top Spud, Stainless Steel Finish

These stainless steel fixtures match rough-in dimensions for most existing vitreous china toilets in commercial, industrial and institutional settings any environments that require a durable, cost effectiveand hygienic product. These durable units meet the high-use demands of correctional and prison environments, where damage to vitreous china can be a hazard to building occupants. Stainless steel withstands greater pressure and force without cause for replacement, putting an end to the vicious cycle of vitreous. The results are fewer safety risks and replacement costs, with a greater long-term savings in maintenance and repair for customers. Units are front-mount only and are available in four models, each with top or wall supply options:

Features:
  • Heavy Duty for high traffic applications
  • 16-gage, type 304 recycled stainless steel
  • Stainless Steel Finish
  • Water Savings All toilets can accommodate 1.28 GPF, 1.6 GPF, or 3.5 GPF flushometers - no modifications required.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES14 (35.56 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES15 (38.1 cm)
    • COLOR FINISHStainless Steel
    • ADA COMPLIANTNo
    • BRANDAcorn
    • CERTIFICATIONSASME A112.19.3-2008, CSA B45.7-2008
    • CONSTRUCTIONStainless Steel
    • FLUSH TYPEBlowout Jet
    • GALLONS PER FLUSH1.28/1.6/3.5
    • MANUFACTURERS PART NUMBERR2100-T-1
    • ROUGH IN INCHES--
    • SHAPEElongated
    • SPUD PLACEMENTTop
    • SPUD SIZE INCHES1-1/2 NPT
    • SERIESR2100-T
    • FLUSH VALVENo
    • SEATIntegral
    • METCRAFT CROSS REFERENCE4615
    • LITERS PER FLUSH4.8/6/13.2
    • STAINLESS SERIES304
    • CRANE CROSS REFERENCE3-460
    • AMERICAN STANDARD CROSS REFERENCE2512
    • STEEL GAUGE16
    • MOUNTING TYPEWall

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.