Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Streamlav SL2A-D-TG 2-User Lavatory Deck System, Antimicrobial Surface, 21-1/2 x 60 x 3-5/8, Gray

Rollover image to zoom in

Click image to enlarge

Streamlav SL2A-D-TG 2-User Lavatory Deck System, Antimicrobial Surface, 21-1/2 x 60 x 3-5/8, Gray

Item #: WBB1619839

Usually ships in 24 to 27 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,548.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Streamlav SL2A-D-TG 2-User Lavatory Deck System, Antimicrobial Surface, 21-1/2 x 60 x 3-5/8, Gray



Features:
  • Two user
  • Twilight gray Streamlav with steel support brackets
  • Ready for faucets by others
Documents

Documents are in PDF format

Product Specifications

    • BRANDStreamlav
    • CONSTRUCTIONSolid Surface W/Steel Brackets
    • DEPTH INCHES21-1/2 (54.61 cm)
    • NUMBER OF STATIONS2
    • OVERALL HEIGHT INCHES10-1/2 (26.67 cm)
    • SUPPLY CONNECTION--
    • WEIGHT LBS133 (60.45 kg)
    • WIDTH INCHES60 (152.4 cm)
    • ACTIVATION--
    • ANTIMICROBIALYes
    • BASIN DEPTH INCHES2-1/2 (6.35 cm)
    • DRAIN CONNECTION INCHES1-1/2 (3.81 cm)
    • FAUCET(S) INCLUDEDNo
    • COLOR FINISHTwilight Gray
    • SHAPERectangle
    • MANUFACTURERS PART NUMBERSL2A-D-TG
    • DECK HEIGHT INCHES3-5/8 (9.21 cm)
    • ADA COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.