John Boos EMS-1620-12  12" Stainless Steel Mop Sink

John Boos EMS-1620-12 12" Stainless Steel Mop Sink

Item #: WB249337

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $642.00
Product Information
Customer Review
Product Q&A
Accessories
STAINLESS STEEL MOP SINKS
12’D Bowl
Stainless steel mop sinks are built to withstand daily heavy duty use in supermarkets, restaurants and institutions. Mop sinks are made of 16 gauge 300 series stainless steel that is corrosion resistant and easy-to-clean. Includes 2”" heavy duty free flow drain. Mop sinks can be floor mounted for convenience. Sinks measure 24-5/8”L x 19-1/8”W. Meets NSF requirements.

Product Specifications

    • BRANDAero Manufacturing
    • DEPTH INCHES12 (30.48 cm)
    • DESCRIPTIONMop Sink
    • HEIGHT INCHES16 (40.64 cm)
    • LENGTH INCHES24-5/8 (62.55 cm)
    • STAINLESS SERIES300
    • STEEL GAUGE16
    • WIDTH INCHES19-1/8 (48.58 cm)
    • MANUFACTURERS PART NUMBEREMS-1620-12
    • NSF CERTIFIEDYes
    • MOUNTING TYPEFree Standing
    • SHAPERectangular