Deluxe Right Hand Clean Dishtables

Deluxe Right Hand Clean Dishtables

Dishtables Help Store Clean Dinnerware Next To Dishwashers.

Dish tables are made using 16 gauge, type 304 stainless steel with 1-5/8" diameter tubular legs. Polished #4 blended finish. Dishtables have a 3/4" radius at all intersection planes. Table hemmed safety edging eliminates cuts from rough edges. Legs are reinforced with 1-1/4" diameter cross-bracing for extra strength. Legs include 1" adjustable impact-resistant white metal feet for uneven surfaces.


L"
  • L"
W"
  • W"
CAPACITY CUBIC FT.
  • CAPACITY CUBIC FT.
COMPARE DIMENSIONS
DESCRIPTION L" W" CAPACITY CUBIC FT. IMAGE MODEL QTY PRICE
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
54.224.202.224:46