2

2" & 3" Industrial Engine Driven Water Pumps

2" And 3" Industrial Engine Driven Water Pumps Are Designed For High Pressure Transfer, Flood Recovery And Other General Purpose Applications.

2" And 3" Industrial Engine Driven Water Pumps are solidly manufactured with nylon and aluminum for long lasting durability. Pumps can be used for transferring fluids and chemicals in corrosive environments. Available in 1 - 9 horsepower units with Honda, Kipor, Powerease, Powermate, Valley Vantage and Vanguard engines, tubular steel framing and nylon or cast iron impellers. Discharge and inlet connections options include 1", 2" and 3" diameters. Pumping rates range from 30 to 265 Gallons per minute. Available in .15, .53 .82, .95 and 1 gallon tank capacities.


COMPARE CONNECTION GALLONS MANUFACTURERS
BRAND DISCHARGE" INLET" HP GPM FUEL TANK CAPACITY ENGINE PART # IMAGE MODEL QTY PRICE
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
54.146.47.178:46